REXEL logo

Compression Lug, Copper, 1 Hole

Item #: 114718
Cat #: CSWS-4-12
UPC: 783669630459
Sign In or Register to view pricing and more.
Surecrimp Compression Lug, Copper, Conductor Size 4, 1 Hole, 1/2in Bolt Size, Standard Barrel, Sight Window, Tin Plated, UL, CSA

Overview

Surecrimp Compression Lug, Copper, Conductor Size 4, 1 Hole, 1/2in Bolt Size, Standard Barrel, Sight Window, Tin Plated, UL, CSA
Also known as: 783669630459, CSWS-4-12

Specifications

Type: Compression Lug, Compression Lug
Material: Copper
Color: Gray
Mounting: 1-Hole
Standards: California Proposition 65
Allowable Gauge Range: 4
Stud Size: 1/2 in
Type: Compression Lug, Compression Lug
Color: Gray
Standards: California Proposition 65
Stud Size: 1/2 in
Material: Copper
Mounting: 1-Hole
Allowable Gauge Range: 4

Customer Reviews

No reviews for this product
(0)