300W REPLACES 1000 MH FLOODLIGHTS

Item #: 1147239

Cat #: FXLED300TB33

UPC: 019813253275

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
300W REPLACES 1000 MH FLOODLIGHTS

Overview

300W REPLACES 1000 MH FLOODLIGHTS
Also known as: 019813253275, FXLED300TB33

Specifications

Color Temperature: 5000 (Bright White)
Wattage: 300
Mounting: Trunnion
Color: Bronze
Light Technology: LED
Lumens: 40644
Color Temperature: 5000 (Bright White)
Mounting: Trunnion
Light Technology: LED
Wattage: 300
Color: Bronze
Lumens: 40644