3' 12W T89 LED Lamp, 50K

Item #: 1147314

Cat #: LED12WT8/36/850-DBL-G7D

UPC: 031293096029

to view pricing and more.
Documents & Guides
3' 12W T89 LED Lamp, 50K

Overview

3' 12W T89 LED Lamp, 50K
Also known as: 031293096029, LED12WT8/36/850-DBL-G7D

Specifications

Color Temperature: 5000 (Bright White)
Wattage: 12
Length: 3 ft, 36 in
Shape: T8 (Tubular)
Material: Glass
Color Rendering Index (CRI): 80+
Lumens: 1450
Light Technology: LED
Base: Medium Bi-Pin (G13)
Type: Ballast Bypass (Type B)
Volts AC Range: 120 - 277
Standards: DLC Listed (Standard)
Color Temperature: 5000 (Bright White)
Length: 3 ft, 36 in
Material: Glass
Lumens: 1450
Base: Medium Bi-Pin (G13)
Volts AC Range: 120 - 277
Wattage: 12
Shape: T8 (Tubular)
Color Rendering Index (CRI): 80+
Light Technology: LED
Type: Ballast Bypass (Type B)
Standards: DLC Listed (Standard)