1 1/4 RGD LR COND BODY CVR AND GSKT AL

Item #: 114744

Cat #: LR45CGN

UPC: 784564744326

to view pricing and more.
Documents & Guides
Eaton Crouse-Hinds series Condulet Series 5 conduit outlet body, Rigid/IMC, Copper-free aluminum, LR shape, Body, traditional cover and gasket, 1-1/4"

Overview

Eaton Crouse-Hinds series Condulet Series 5 conduit outlet body, Rigid/IMC, Copper-free aluminum, LR shape, Body, traditional cover and gasket, 1-1/4"

Crouse-Hinds conduit outlet bodies approach conduit in size for neat, compact installations.  Many shapes and sizes are available for rigid threaded conduit.  Our family features an exclusive snap tight and wedge nut cover attachment for an unobstructed cover opening, and an integrally gasketed cover saves customers inventory and labor costs.  Many form types are available as components or pre-packaged in various configurations.

Also known as: 784564744326, LR45CGN

Specifications

Type: Type LR
Material: Aluminum
Hub Diameter: 1 1/4 in
Type: Type LR
Hub Diameter: 1 1/4 in
Material: Aluminum