A-B 800TC-FXJEPH16RA1 30mm Push-Pul

Item #: 1147461

Cat #: 800TC-FXJEPH16RA1

UPC: 885630530017

to view pricing and more.
Documents & Guides
ALB 800TC-FXJEPH16RA1 30MM PU

Overview

ALB 800TC-FXJEPH16RA1 30MM PU
Also known as: 885630530017, 800TC-FXJEPH16RA1

Specifications

Family / Style: 800T
Type: Pushbutton
Standards: Build America Buy America Compliant
Family / Style: 800T
Standards: Build America Buy America Compliant
Type: Pushbutton