Lithium Ion Battery Pack, 12V MAX 2.0AH

Item #: 1147491

Cat #: DCB127-2

UPC: 885911358446

to view pricing and more.
Documents & Guides
Lithium Ion Battery Pack, 12V MAX 2.0AH, 2 Pack

Overview

Lithium Ion Battery Pack, 12V MAX 2.0AH, 2 Pack

The DEWALT DCB127-2 12-volt max Li-ion battery pack has a compact, light weight design that makes it easy to use and fit with a number of products without adding DeWalt of extra bulk or weight. It features a quick 30 minute charge time on a DCB101 charger (sold separately). No memory and virtually no self-discharge allows for maximum productivity and less downtime. These batteries require a 12-volt max compatible charger (DCB100, DCB101, DCB119 and DCB102). Maximum initial battery voltage (measured without a workload) is 12-volt per battery - nominal voltage is 10.8.

Also known as: 885911358446, DCB127-2

Features & Benefits

  • Compact, light weight design
  • Quick 30 minute charge time on DCB101 charger
  • No memory and virtually no self-discharge for maximum productivity and less downtime
  • Requires 12-volt MAX compatible charger (DCB100, DCB101 and DCB119)

Specifications

Type: Lithium Battery
Volts DC: 12
Type: Lithium Battery
Volts DC: 12