H-PSM Conduit to Flange Clip, Side Mount, 3/4" EMT, 0.866"–1.181" OD, 0.5625"–0.75" Flange

Item #: 114753

Cat #: 12P912SM

UPC: 782856132622

to view pricing and more.
Documents & Guides
H-PSM Conduit to Flange Clip, Side Mount, 3/4" EMT, 0.866"û1.181" OD, 0.5625"û0.75" Flange

Overview

H-PSM Conduit to Flange Clip, Side Mount, 3/4" EMT, 0.866"û1.181" OD, 0.5625"û0.75" Flange

Easy, hammer-on method to secure conduit from a structural steel flange.

Also known as: 782856132622, 12P912SM

Features & Benefits

  • Requires only a hammer to install
  • Available for EMT, rigid and aluminum conduit
  • Will pivot thru 360°

Specifications

Material: Spring Steel
Standards: Build America Buy America Compliant
Finish: Corrosion Resistant
Material: Spring Steel
Finish: Corrosion Resistant
Standards: Build America Buy America Compliant