SUSP ANG CLMP

Item #: 1147532

Cat #: 828602000

UPC: 096359252412

Sign In or Register to view pricing and more.
Documents & Guides

Overview

SUSP ANG CLMP

The 814/828 large angle suspension clamps are designed for use in angle construction with galvanized steel overhead ground wire or copper and Copperweld® phase wire. Magnetic induction heating will occur. Clamping Range: Small Groove - 0.162-0.250", Large Groove-0.250-0.600".

Also known as: 096359252412, 828602000

Features & Benefits

  • Ultimate Strength is 7,000 lbs (31kN)
  • Clamping Range: Small Groove - 0.162-0.250", Large Groove-0.250-0.600"
  • 60° Max Take-Off Angle
  • Material: Body and Keeper-Galvanized Ductile Iron, Hardware-Galvanized Steel, Cotter Pin-Stainless Steel, Grommet-Neoprene
  • The 828 series contains a rotated clevis.
  • Recommended torque on 1/2" bolt - 480 in-lb.

Specifications

No Specifications Available