5 Pin, Mini-Style Quick Disconnect Cable

Item #: 114754

Cat #: MBCC-512

UPC: 662488254964

to view pricing and more.
Documents & Guides
Mini-Style Quick Disconnect Cable, 5 Pin, Female Straight Connector. 12' Black PVC Cord.

Overview

Mini-Style Quick Disconnect Cable, 5 Pin, Female Straight Connector. 12' Black PVC Cord.
Also known as: 662488254964, MBCC-512

Specifications

Gender: Female
Color: Black
Length: 12 ft
Material: PVC
Type: 5-Pin, Straight Connector, Mini-Style
Gender: Female
Length: 12 ft
Type: 5-Pin, Straight Connector, Mini-Style
Color: Black
Material: PVC