2 Hole Offset Lug, NEMA, 5.875" x 2" x 0.5", 0.563" Hole

Item #: 1147581

Cat #: B102JHOL

UPC: 782856321507

to view pricing and more.
Documents & Guides
CAD B102JHOL LUG CU 1/2 X 2 W

Overview

CAD B102JHOL LUG CU 1/2 X 2 W

Provides an efficient bolting surface for grounding and power applications.

Also known as: 782856321507, B102JHOL

Features & Benefits

  • Provides an efficient bolting surface for grounding and power applications
  • Electrolytic grade copper
  • For use with nVent ERICO Cadweld type LA connections only

Specifications

Width: 2 in
Material: Copper
Height: 1.380 in
Finish: Tinned
Width: 2 in
Height: 1.380 in
Material: Copper
Finish: Tinned