-70CRI-CS11WL12-LCOZU-DWH LED HIGH BAY 15000 LUMENS STD EFFI

Item #: 1147638

Cat #: IBG-15000LM-SEF-ACL-ND-277-OZ10-50K-70CR

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
-70CRI-CS11WL12-LCOZU-DWH LED HIGH BAY 15000 LUMENS STD EFFICIENCY CLEAR ACRYLIC NARROW DIST 277V 0-10V DIMMING 5000K 70CRI TWIST-LOCK 120V GLOSS WHITE

Overview

-70CRI-CS11WL12-LCOZU-DWH LED HIGH BAY 15000 LUMENS STD EFFICIENCY CLEAR ACRYLIC NARROW DIST 277V 0-10V DIMMING 5000K 70CRI TWIST-LOCK 120V GLOSS WHITE
Also known as: IBG-15000LM-SEF-ACL-ND-277-OZ10-50K-70CR

Specifications

Color Temperature: 5000 (Bright White)
Lumens: 15000
Color Rendering Index (CRI): 70
Width: 12 in, 1 ft
Volts AC: 277
Length: 24 in , 2 ft
Color: White
Light Technology: LED
Dimmable: Yes
Wattage: 93
Shape: Rectangular
Color Temperature: 5000 (Bright White)
Color Rendering Index (CRI): 70
Volts AC: 277
Color: White
Dimmable: Yes
Shape: Rectangular
Lumens: 15000
Width: 12 in, 1 ft
Length: 24 in , 2 ft
Light Technology: LED
Wattage: 93