
LED High Bay, 97W, 15000L, 5000K, 120-277V
Item #: 1147650
Cat #: IBG-15000LM-SEF-ACL-GND-MVOLT-OZ10-50K-7
UPC: 190887708240
Sign In or Register to view pricing and more.
Documents & Guides
LED High Bay, 97 Watt, 15000 Lumen, 70CRI, 5000K, 120-277 Volt, Clear Acrylic Lens, 0-10 Volt Dimming
Overview
LED High Bay, 97 Watt, 15000 Lumen, 70CRI, 5000K, 120-277 Volt, Clear Acrylic Lens, 0-10 Volt Dimming
Also known as: 190887708240, IBG-15000LM-SEF-ACL-GND-MVOLT-OZ10-50K-7
Specifications
| Color Temperature: | 5000 (Bright White) |
| Lumens: | 15000 |
| Color Rendering Index (CRI): | 70 |
| Width: | 12 in, 1 ft |
| Length: | 24 in , 2 ft |
| Color: | White |
| Wattage: | 97 |
| Light Technology: | LED |
| Dimmable: | Yes |
| Volts AC Range: | 120 - 277 |
| Color Temperature: | 5000 (Bright White) |
| Color Rendering Index (CRI): | 70 |
| Length: | 24 in , 2 ft |
| Wattage: | 97 |
| Dimmable: | Yes |
| Lumens: | 15000 |
| Width: | 12 in, 1 ft |
| Color: | White |
| Light Technology: | LED |
| Volts AC Range: | 120 - 277 |