LED High Bay, 112W, 18000L, 5000K, 277V

Item #: 1147657

Cat #: IBGN-18000LM-SEF-ACL-ND-277-OZ10-50K-70C

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
LED High Bay, 112 Watt, 18000 Lumen, 70CRI, 5000K, 277 Volt, Clear Acrylic Lens, Narrow Distribution, 0-10 Volt Dimming

Overview

LED High Bay, 112 Watt, 18000 Lumen, 70CRI, 5000K, 277 Volt, Clear Acrylic Lens, Narrow Distribution, 0-10 Volt Dimming
Also known as: IBGN-18000LM-SEF-ACL-ND-277-OZ10-50K-70C

Specifications

Color Temperature: 5000 (Bright White)
Color Rendering Index (CRI): 70
Width: 12 in, 1 ft
Volts AC: 277
Length: 4 ft, 48 in
Color: White
Lumens: 18000
Wattage: 112
Light Technology: LED
Dimmable: Yes
Shape: Rectangular
Color Temperature: 5000 (Bright White)
Width: 12 in, 1 ft
Length: 4 ft, 48 in
Lumens: 18000
Light Technology: LED
Shape: Rectangular
Color Rendering Index (CRI): 70
Volts AC: 277
Color: White
Wattage: 112
Dimmable: Yes