3-1 Distribution LED Compact Floodlight

Item #: 1147720

Cat #: BUL-1L4K-U

UPC: 785988031993

to view pricing and more.
Documents & Guides
LED Compact Floodlight, 4000K Color Temperature, 1802-1935 Lumens, 21 Watts, Universal 120-277 Voltage Driver, Distribution: Narrow, Medium, and Wide.

Overview

LED Compact Floodlight, 4000K Color Temperature, 1802-1935 Lumens, 21 Watts, Universal 120-277 Voltage Driver, Distribution: Narrow, Medium, and Wide.
Also known as: 785988031993, BUL-1L4K-U

Specifications

Color Temperature: 4000 (Cool White)
Volts AC: 120, 277
Wattage: 21
Color: Bronze
Type: Floodlight
Standards: California Proposition 65
Light Technology: LED
Color Temperature: 4000 (Cool White)
Wattage: 21
Type: Floodlight
Light Technology: LED
Volts AC: 120, 277
Color: Bronze
Standards: California Proposition 65