Compact Billet Torpedo Level

Item #: 1147755

Cat #: 48-22-5107

UPC: 045242478613

to view pricing and more.
Documents & Guides
7", Magnetic, Vials: (3) 0° 45° 90°

Overview

7", Magnetic, Vials: (3) 0° 45° 90°

The Milwaukee billet torpedo level features amplified rare earth magnets for over 2X the holding power of leading competitors. The maximized viewing area ensures that the user can make a fast and accurate readings of 1/8 in. and 1/4 in. per foot in any position. The optimized top and back side pipe grooves make this the optimal tool for working with both small and large diameter pipes. The 48-22-5107 Milwaukee billet level also offers a weld clearance and laser etched ruled edge.

Also known as: 045242478613, 48-22-5107

Features & Benefits

  • Amplified rare earth magnets - 2X holding power on metal jobsite material
  • Maximized viewing area allows for quickly setting and identifying pitch in 1/8 in. and 1/4 in. per foot
  • Top and back side precision milled v-groove working surfaces give a stable hold to large or small diameter pipe
  • Laser etched ruled edge allows for quick accurate measurements
  • Weld clearance gap allows leveling between weld lines
  • Billet aluminum frame to hold up to harsh jobsite conditions
  • Compact design for working in tight spaces

Specifications

Type: Torpedo Level
Length: 7 in
Type: Torpedo Level
Length: 7 in