50K-80CRI-DWH HIGH BAY

Item #: 1147759

Cat #: IBG-24000LM-SEF-AFL-GND-MVOLT-OZ10-50K-8

UPC: 190887371673

Sign In or Register to view pricing and more.
Documents & Guides
50K-80CRI-DWH HIGH BAY

Overview

50K-80CRI-DWH HIGH BAY
Also known as: 190887371673, IBG-24000LM-SEF-AFL-GND-MVOLT-OZ10-50K-8

Specifications

Color Temperature: 5000 (Bright White)
Width: 12 in, 1 ft
Lumens: 24000
Length: 24 in , 2 ft
Color Rendering Index (CRI): 80
Color: White
Wattage: 144
Light Technology: LED
Dimmable: Yes
Volts AC Range: 120 - 277
Shape: Rectangular
Color Temperature: 5000 (Bright White)
Lumens: 24000
Color Rendering Index (CRI): 80
Wattage: 144
Dimmable: Yes
Shape: Rectangular
Width: 12 in, 1 ft
Length: 24 in , 2 ft
Color: White
Light Technology: LED
Volts AC Range: 120 - 277