0.25A, 125V, 235 Series

Item #: 1147821

Cat #: 0235.250MXP

UPC: 079458907919

to view pricing and more.
Documents & Guides
0.25 Amp, 125V AC, 235 Series, 5x20mm, Glass Body Cartridge, Fast-Acting

Overview

0.25 Amp, 125V AC, 235 Series, 5x20mm, Glass Body Cartridge, Fast-Acting

5x20mm meduim- acting glass body fuse designed to UL specification. Features: Designed to UL/CSA/ANCE 248 Standard; Available in cartridge and axial lead format; RoHS compliant and lead-free.

Also known as: 079458907919, 0235.250MXP

Specifications

Speed: Fast Acting
Type: Fuse, Electronic
Amps: 0.250
Volts AC: 125
Standards: California Proposition 65
Speed: Fast Acting
Amps: 0.250
Standards: California Proposition 65
Type: Fuse, Electronic
Volts AC: 125