PIP XL FLOODLIGHT 70W NEUTRAL LED 120-277V DIM SLIPFITTER BR

Item #: 1147823

Cat #: PIPXL70SFN/D10

UPC: 019813561325

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
PIP XL FLOODLIGHT 70W NEUTRAL LED 120-277V DIM SLIPFITTER BRONZE

Overview

PIP XL FLOODLIGHT 70W NEUTRAL LED 120-277V DIM SLIPFITTER BRONZE
Also known as: 019813561325, PIPXL70SFN/D10

Specifications

Wattage: 70
Color Temperature: 4000 (Cool White)
Mounting: Slipfitter
Color: Bronze
Light Technology: LED
Dimmable: Yes
Lumens: 11114
Wattage: 70
Mounting: Slipfitter
Light Technology: LED
Lumens: 11114
Color Temperature: 4000 (Cool White)
Color: Bronze
Dimmable: Yes