70W Metal Halide HID Lamp, 42K

Item #: 1147868
Cat #: S5830
UPC: 045923058301
Sign In or Register to view pricing and more.
Documents & Guides
70 Watt; Metal Halide HID; Mogul extended Base; ED28; Clear; 65 CRI; 4200K

Overview

70 Watt; Metal Halide HID; Mogul extended Base; ED28; Clear; 65 CRI; 4200K
Also known as: 045923058301, S5830

Specifications

Color: Clear
Wattage: 70
Color Temperature: 4200 (Cool White)
Color Rendering Index (CRI): 65
Lumens: 5600
Light Technology: HID
Dimmable: No
Base: Mogul Extended Screw (EX39)
Color: Clear
Color Temperature: 4200 (Cool White)
Lumens: 5600
Dimmable: No
Wattage: 70
Color Rendering Index (CRI): 65
Light Technology: HID
Base: Mogul Extended Screw (EX39)

Customer Reviews

No reviews for this product
(0)