8" Retrofit LED Downlight Frame

Item #: 1147931

Cat #: PR8R15D010

UPC: 080083772155

to view pricing and more.
Documents & Guides
8 Inch Aperture Retrofit LED Downlight Frame, 1500 Lumens

Overview

8 Inch Aperture Retrofit LED Downlight Frame, 1500 Lumens

8-inch LED retrofit shallow lensed downlight, typical applications: Office, Healthcare, Hospitality, Institutional, Mixed-Use/Retail.

Also known as: 080083772155, PR8R15D010

Specifications

Lumens: 1500
Mounting: Box
Material: Thermoplastic
Color: White
Light Technology: LED
Dimmable: Yes
Lumens: 1500
Material: Thermoplastic
Light Technology: LED
Mounting: Box
Color: White
Dimmable: Yes