Panel Board, PRL2A Interior, 225A, 480Y/277VAC, 30 Circuits

Item #: 114796

Cat #: PRL2A3225X30C

UPC: 786687009511

to view pricing and more.
Documents & Guides
Panelboard Interior, 225 Amp, 480Y/277V AC, 4-Wire, 3-Phase, 14 kAIC, 30-Space, 30-Circuit, Copper Bus, Breaker Type: GHB. Main Breaker/Lug Provision on the Top of the Interior, Feed-Through Provision on Bottom of Interior

Overview

Panelboard Interior, 225 Amp, 480Y/277V AC, 4-Wire, 3-Phase, 14 kAIC, 30-Space, 30-Circuit, Copper Bus, Breaker Type: GHB. Main Breaker/Lug Provision on the Top of the Interior, Feed-Through Provision on Bottom of Interior

Eaton’s assembled panelboards are designed for sequence phase connection of branch circuit devices. This allows complete flexibility of circuit arrangement (single-, two- or three-pole) to allow balance of the electrical load on each phase.

Also known as: 786687009511, PRL2A3225X30C, guts

Specifications

Type: Main Breaker
Phase: 3
Volts AC: 480, 277
Spaces: 30
Amps: 225
Circuits: 30
Type: Main Breaker
Volts AC: 480, 277
Amps: 225
Phase: 3
Spaces: 30
Circuits: 30