Digital Dimmer, Sensor, Maestro, Biscuit

Item #: 114819

Cat #: MSCLV-1000M-BI

UPC: 027557803656

to view pricing and more.
Documents & Guides
Maestro Digital Dimmer, 800W, 120V, Magnetic Low Voltage, Single-Pole/Multi-Location, Color: Biscuit.

Overview

Maestro Digital Dimmer, 800W, 120V, Magnetic Low Voltage, Single-Pole/Multi-Location, Color: Biscuit.

The Maestro dimmer provides an easy-to-operate tap switch that turns lights on/off to your favorite light level. Use the rocker dimmer to adjust lights manually. The delayed fade-to-off feature gives you 10-60 seconds to leave the room. Combine with Maestro companion dimmers to control a single light from up to 10 locations. Maestro offers a full range of designer light controls, fan controls, sensors and timers that allow you to adjust your lights and fans from anywhere in the room and even outside your home.

Also known as: 027557803656, MSCLV-1000M-BI

Specifications

Type: Occupancy Sensor, Low Voltage, Magnetic, Digital, Multi-Location
Volts AC: 120
Family / Style: Maestro
Wattage: 800
Poles: 1
Color: Biscuit
Mounting: Knuckle
Type: Occupancy Sensor, Low Voltage, Magnetic, Digital, Multi-Location
Family / Style: Maestro
Poles: 1
Mounting: Knuckle
Volts AC: 120
Wattage: 800
Color: Biscuit