10 THHN/THWN-2 STR WHT/GRAY STRP 500FT-REEL

Item #: 1148400

Cat #: 506000906240

UPC: 739373898937

to view pricing and more.
Documents & Guides
No Documents Available
10 THHN/THWN-2 STR WHT/GRAY STRP 500FT-REEL

Overview

10 THHN/THWN-2 STR WHT/GRAY STRP 500FT-REEL

THHN is a thermoplastic high-heat-resistant, nylon-coated wire. It’s designed with a specific insulation material, temperature rating, and condition of use for electrical wire and cable. Extremely popular as an inexpensive building wire, THHN wire serves its purpose admirably and can be used for wiring machine tools, control circuits, and certain appliances.

Also known as: 739373898937, 506000906240

Specifications

Gauge: 10 AWG
Length: 500 ft
Jacket: PVC
Material: Copper
Color: White/Gray
Volts AC: 600
Conductors: 1
Stranding: Stranded
Gauge: 10 AWG
Jacket: PVC
Color: White/Gray
Conductors: 1
Length: 500 ft
Material: Copper
Volts AC: 600
Stranding: Stranded