10 THHN/THWN-2 STR WHT/BRN & RED STRP 500FT REEL

Item #: 1148430

Cat #: 506000915750

UPC:

to view pricing and more.
Documents & Guides
No Documents Available
10 THHN/THWN-2 STR WHT/BRN & RED STRP 500FT REEL

Overview

10 THHN/THWN-2 STR WHT/BRN & RED STRP 500FT REEL

THHN is a thermoplastic high-heat-resistant, nylon-coated wire. It’s designed with a specific insulation material, temperature rating, and condition of use for electrical wire and cable. Extremely popular as an inexpensive building wire, THHN wire serves its purpose admirably and can be used for wiring machine tools, control circuits, and certain appliances.

Also known as: 506000915750

Specifications

Gauge: 10 AWG
Length: 500 ft
Jacket: PVC
Material: Copper
Volts AC: 600
Conductors: 1
Color: White/Brown/Red
Stranding: Stranded
Gauge: 10 AWG
Jacket: PVC
Volts AC: 600
Color: White/Brown/Red
Length: 500 ft
Material: Copper
Conductors: 1
Stranding: Stranded