10 THHN/THWN-2 STR YEL/WHT STRP 500FT-REEL

Item #: 1148467

Cat #: 506000902340

UPC: 739373783974

to view pricing and more.
Documents & Guides
No Documents Available
10 THHN/THWN-2 STR YEL/WHT STRP 500FT-REEL

Overview

10 THHN/THWN-2 STR YEL/WHT STRP 500FT-REEL

THHN is a thermoplastic high-heat-resistant, nylon-coated wire. It’s designed with a specific insulation material, temperature rating, and condition of use for electrical wire and cable. Extremely popular as an inexpensive building wire, THHN wire serves its purpose admirably and can be used for wiring machine tools, control circuits, and certain appliances.

Also known as: 739373783974, 506000902340

Specifications

Gauge: 10 AWG
Length: 500 ft
Color: Yellow/White
Jacket: PVC
Material: Copper
Volts AC: 600
Conductors: 1
Stranding: Stranded
Gauge: 10 AWG
Color: Yellow/White
Material: Copper
Conductors: 1
Length: 500 ft
Jacket: PVC
Volts AC: 600
Stranding: Stranded