Claro Switch, 120VAC/3-Way, Eggshell

Item #: 1148483
Cat #: SC-3PSNL-ES
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
Claro Switch with Locator Light, Satin Finish, 3-Way, 120 Volts, 15 Amp, Color: Eggshell, Satin Finish.

Overview

Claro Switch with Locator Light, Satin Finish, 3-Way, 120 Volts, 15 Amp, Color: Eggshell, Satin Finish.
Claro Switch with Locator Light, Satin Finish, 3-way, 120V/15A in eggshell
Also known as: SC-3PSNL-ES

Specifications

Type: 3-Way, Grounding, Locator Light, Residential Grade, Rocker Switch, Decora
Mounting: Device
Volts AC: 120
Amps: 15
Color: Eggshell
Type: 3-Way, Grounding, Locator Light, Residential Grade, Rocker Switch, Decora
Volts AC: 120
Color: Eggshell
Mounting: Device
Amps: 15

Customer Reviews

No reviews for this product
(0)