Wireway, Type 1, Screw Cover, 4" x 4" x 12", Steel, Galvanized, Flat Lid

Item #: 114854

Cat #: 4412GGFL

UPC: 761515120101

to view pricing and more.
Documents & Guides
Wireway, Type 1, Screw Cover, Lay-In, Straight Section, 4" x 4" x 12", Steel, No Knockouts, Galvanized.

Overview

Wireway, Type 1, Screw Cover, Lay-In, Straight Section, 4" x 4" x 12", Steel, No Knockouts, Galvanized.
Also known as: 761515120101, 4412GGFL

Specifications

Length: 12 in
IP/NEMA Rating: NEMA 1
Width: 4 in
Height: 4 in
Material: Steel
Color: Plain
Length: 12 in
Width: 4 in
Material: Steel
IP/NEMA Rating: NEMA 1
Height: 4 in
Color: Plain