This product may not be available in all locations.

Strobe, HazLoc, 12-24VDC, Red
Item #: 114857
Cat #: 225XST-012-024R
UPC: 782979390442
to view pricing and more.
Electraray Hazardous Location Strobe Warning Light, 12-24 Volts DC, Red, 5-1/2 Inch Diameter, NEMA 4X, Pipe Mount
Overview
Electraray Hazardous Location Strobe Warning Light, 12-24 Volts DC, Red, 5-1/2 Inch Diameter, NEMA 4X, Pipe Mount
Also known as: 782979390442, 225XST-012-024R
Specifications
| Height: | 7 1/2 in |
| Color: | Red |
| Diameter: | 5 1/2 in |
| Material: | Zinc |
| Mounting: | Conduit |
| Volts DC: | 12/24 |
| Height: | 7 1/2 in |
| Diameter: | 5 1/2 in |
| Mounting: | Conduit |
| Color: | Red |
| Material: | Zinc |
| Volts DC: | 12/24 |