STANDARD GRADE IP54 LED TRULUX 32.8FT KIT 2

Item #: 1148638
Cat #: STL-WH-33
UPC: 714176004068
Sign In or Register to view pricing and more.
Documents & Guides
STANDARD GRADE IP54 LED TRULUX 32.8FT KIT 24VDC 2.7W PER FT 1.3IN LED SPACING

Overview

STANDARD GRADE IP54 LED TRULUX 32.8FT KIT 24VDC 2.7W PER FT 1.3IN LED SPACING
Build an economical and versatile layered lighting system with Standard Grade tape light. Light output ranging from 100-155 lumens per foot, with easy to work with run lengths up to 32.8 feet, Standard Grade is perfect for accent lighting applications when soft and subtle lighting is desired.
Also known as: 714176004068, STL-WH-33

Specifications

Color Temperature: 4000 (Cool White)
Volts DC: 24
Color Rendering Index (CRI): 96
IP/NEMA Rating: IP54
Length: 32.800 ft
Light Technology: LED
Dimmable: Yes
Color Temperature: 4000 (Cool White)
Color Rendering Index (CRI): 96
Length: 32.800 ft
Dimmable: Yes
Volts DC: 24
IP/NEMA Rating: IP54
Light Technology: LED

Customer Reviews

No reviews for this product
(0)