Constant Voltage Driver, 24VDC, 4.2A

Item #: 1148639
Cat #: LED-DR100-24
UPC: 714176998299
Sign In or Register to view pricing and more.
Documents & Guides
LED Constant Voltage Driver, Input Voltage: 100-240VAC, Output Voltage: 24VDC, 100 Watt, 4.2 Amps .

Overview

LED Constant Voltage Driver, Input Voltage: 100-240VAC, Output Voltage: 24VDC, 100 Watt, 4.2 Amps .
Constant voltage driver in either 12V DC or 24V DC outputs
Also known as: 714176998299, LED-DR100-24

Specifications

Volts DC: 24
Type: LED Driver
Volts AC Range: 100, 240
Light Technology: LED
Dimmable: No
Volts DC: 24
Volts AC Range: 100, 240
Dimmable: No
Type: LED Driver
Light Technology: LED

Customer Reviews

No reviews for this product
(0)