Drive, Powerflex 755, 480VAC/650VDC, 186A, 150HP, IP20, No Brake

Item #: 1148748

Cat #: 28G1AND186AA0NNNNN

UPC: 889508518435

to view pricing and more.
Documents & Guides
No Documents Available
Drive, Powerflex 755, 480 Volt AC / 650 Volt DC, 186 Amp, 150 Horse Power, IP20, No Brake

Overview

Drive, Powerflex 755, 480 Volt AC / 650 Volt DC, 186 Amp, 150 Horse Power, IP20, No Brake
Also known as: 889508518435, 28G1AND186AA0NNNNN

Specifications

Volts AC: 480
Horsepower: 150
Volts DC: 650
IP/NEMA Rating: IP20
Type: Drive, Powerflex
Amps: 186
Volts AC: 480
Volts DC: 650
Type: Drive, Powerflex
Horsepower: 150
IP/NEMA Rating: IP20
Amps: 186