Wallplate, 2-Gang, Blank/Duplex, Nylon, Ivory

Item #: 114888

Cat #: TP138-I

UPC: 785007276077

to view pricing and more.
Wall Plate, 2-Gang, Blank/Duplex, Nylon, Ivory, Strap Mount

Overview

Wall Plate, 2-Gang, Blank/Duplex, Nylon, Ivory, Strap Mount
Also known as: 785007276077, TP138-I

Specifications

Type: Combination, Combination Plate, Wallplate, Blank Plate, 2-Gang, Duplex
Mounting: Strap
Gangs: 2
Size: Standard
Color: Ivory
Material: Nylon
Type: Combination, Combination Plate, Wallplate, Blank Plate, 2-Gang, Duplex
Gangs: 2
Color: Ivory
Mounting: Strap
Size: Standard
Material: Nylon