AMT 8 Port Both Sides PVC Connector, Black Insulation

Item #: 1148910

Cat #: AMTD35068

UPC: 783786810277

Sign In or Register to view pricing and more.
Documents & Guides
AMT 8 Port Both Sides PVC Connector, Ultraviolet Resistant, Wire Range 350 kcmil-6 Str, Length: 8.34 Inches, Width: 3.0 Inches, Height: 2.5 Inches, Hex Size: 3/8 Inch, Black Insulation

Overview

AMT 8 Port Both Sides PVC Connector, Ultraviolet Resistant, Wire Range 350 kcmil-6 Str, Length: 8.34 Inches, Width: 3.0 Inches, Height: 2.5 Inches, Hex Size: 3/8 Inch, Black Insulation
Also known as: 783786810277, AMTD35068

Specifications

Width: 3 in
Color: Black
Material: PVC
Height: 2.5 in
Wire/Cable Openings: 8
Width: 3 in
Material: PVC
Wire/Cable Openings: 8
Color: Black
Height: 2.5 in