4' 18W T8 LED Lamp, 40K

Item #: 1148916
Cat #: LED-6204-4-40K-G2
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
LED Lamp, 18W, 120-277V, Bulb: T8, Length: 48", Base: Medium Bi-Pin (G13), CRI: >80, Color Temperature: 4000K, Rated Life: Up to 50,000 Hrs.

Overview

LED Lamp, 18W, 120-277V, Bulb: T8, Length: 48", Base: Medium Bi-Pin (G13), CRI: >80, Color Temperature: 4000K, Rated Life: Up to 50,000 Hrs.
Also known as: LED-6204-4-40K-G2

Specifications

Wattage: 18
Color Temperature: 4000 (Cool White)
Lumens: 2200
Length: 4 ft, 48 in
Color Rendering Index (CRI): 80
Light Technology: LED
Base: Medium Bi-Pin (G13)
Type: Ballast Bypass (Type B)
Wattage: 18
Lumens: 2200
Color Rendering Index (CRI): 80
Base: Medium Bi-Pin (G13)
Color Temperature: 4000 (Cool White)
Length: 4 ft, 48 in
Light Technology: LED
Type: Ballast Bypass (Type B)

Customer Reviews

No reviews for this product
(0)