Miniature Circuit Breaker, 2P, 20A

Item #: 1148972

Cat #: SU202M-C20

UPC: 016779931117

Sign In or Register to view pricing and more.
Documents & Guides
Miniature Circuit Breaker, 2 Pole, 20 Amp

Overview

Miniature Circuit Breaker, 2 Pole, 20 Amp

SU202M-C20 Miniature Circuit Breaker C-Char., 10kA, 20A, 2P UL489

Also known as: 016779931117, SU202M-C20

Specifications

Poles: 2
Volts AC: 277, 480Y
Mounting: DIN Rail
Amps: 20
Volts DC: 96
Type: Trip Curve C
Interrupt Rating AC: 10 kA
Poles: 2
Mounting: DIN Rail
Volts DC: 96
Interrupt Rating AC: 10 kA
Volts AC: 277, 480Y
Amps: 20
Type: Trip Curve C