
10 Amp, 125V AC, All Weather Extension Cord, 16/3, Length: 100ft
Item #: 1148996
Cat #: 1289SW0002
UPC: 029892012892
Sign In or Register to view pricing and more.
Documents & Guides
100 ft All Weather Extension Cord with Oil/Water Resistant Jacket/Insulation and Quick Check Light Indicator. SJEOOW/SJTOOW, NEMA 5-15. Size/Number of Conductors: 16/3. Rating: 10 Amp, 125V AC, Blue, stays flexible in extreme cold or heat
Overview
100 ft All Weather Extension Cord with Oil/Water Resistant Jacket/Insulation and Quick Check Light Indicator. SJEOOW/SJTOOW, NEMA 5-15. Size/Number of Conductors: 16/3. Rating: 10 Amp, 125V AC, Blue, stays flexible in extreme cold or heat
Also known as: 029892012892, 1289SW0002
Features & Benefits
- WATERPROOF
- LIGHT DUTY
- HIGHLY VISIBLE
- EXTRA DURABLE
- LIGHTED END
Specifications
| NEMA Configuration: | 5-15P, 5-15R |
| Length: | 100 ft |
| Amps: | 10 |
| Conductors: | 3 |
| Volts AC: | 120 |
| Type: | Extension Cord, Weather Resistant |
| Gauge: | 16 AWG |
| Standards: | California Proposition 65 |
| NEMA Configuration: | 5-15P, 5-15R |
| Amps: | 10 |
| Volts AC: | 120 |
| Gauge: | 16 AWG |
| Length: | 100 ft |
| Conductors: | 3 |
| Type: | Extension Cord, Weather Resistant |
| Standards: | California Proposition 65 |