RadioRA 2 Hybrid Keypad, Gray

Item #: 1149027

Cat #: RRD-HN6BRL-GR

UPC: 784276164818

to view pricing and more.
Documents & Guides
RadioRA 2 6-Button with Raise/Lower Keypad Neutral-Wire Dimmer, 450W/450VA Incandescent/Halogen/Magnetic Low-Voltage or 100W Approved CFL/LED 120V, Color: Gray.

Overview

RadioRA 2 6-Button with Raise/Lower Keypad Neutral-Wire Dimmer, 450W/450VA Incandescent/Halogen/Magnetic Low-Voltage or 100W Approved CFL/LED 120V, Color: Gray.

RadioRA 2 C.L Hybrid Keypad, 6-button with raise/lower keypad and 450W/450VA neutral wire dimmer (Incandescent/Halogen/Magnetic Low Voltage) or 100W (approved CFL/LED), 120V, in gray

Also known as: 784276164818, RRD-HN6BRL-GR

Specifications

Wattage: 450, 100
Type: Keypad, 6 Button, Raise/Lower
Volts AC: 120
Color: Gray
Mounting: Knuckle
Volt Amps: 450
Family / Style: RadioRA 2
Wattage: 450, 100
Volts AC: 120
Mounting: Knuckle
Family / Style: RadioRA 2
Type: Keypad, 6 Button, Raise/Lower
Color: Gray
Volt Amps: 450