REXEL logo

Outdoor Wall Light, 1-Light, 60 Watt, Olde Bronze, 120V

Item #: 1149133
Cat #: 49830OZ
UPC: 783927526135
Sign In or Register to view pricing and more.
Documents & Guides
Outdoor Wall Light, 1-Light, 60 Watt, Incandescent, Medium Base, Olde Bronze Finish, Clear Hammered Diffuser, 120 Volt

Overview

Outdoor Wall Light, 1-Light, 60 Watt, Incandescent, Medium Base, Olde Bronze Finish, Clear Hammered Diffuser, 120 Volt
Inspired by classic craftsman architecture, This Beacon Square 14.25" 1 light outdoor wall lantern's clean lines deliver a transitional and versatile style. Crafted from Kichler's Climates materials, each fixture is designed to withstand harsh outdoor elements, like saltwater spray and UV rays, for a beautiful and long-lasting Olde Bronze finish. The clear, hammered glass simulates the look of water, enhancing the overall style, while still letting the light shine through.
Also known as: 783927526135, 49830OZ

Specifications

Base: Medium Screw (E26), Medium Screw (E26), Medium Screw (E26)
Color: Olde Bronze
Volts AC: 120
Wattage: 60
Mounting: Wall
Light Technology: Incandescent
Base: Medium Screw (E26), Medium Screw (E26), Medium Screw (E26)
Volts AC: 120
Mounting: Wall
Color: Olde Bronze
Wattage: 60
Light Technology: Incandescent

Customer Reviews

No reviews for this product
(0)