ETN D3RR3A1 ICE CUBE RELAY, 3PDT, O

Item #: 1149161

Cat #: D3RR3A1

UPC: 786685930206

to view pricing and more.
Documents & Guides
No Documents Available
C-H D3RR3A1 ICE CUBE RELAY 3P

Overview

C-H D3RR3A1 ICE CUBE RELAY 3P
Also known as: 786685930206, D3RR3A1

Specifications

Poles: 3
Volts DC Control: 110
Amps: 10
Mounting: Socket
Volts AC: 240
Family / Style: D3R
Pins: 11
Poles: 3
Amps: 10
Volts AC: 240
Pins: 11
Volts DC Control: 110
Mounting: Socket
Family / Style: D3R