LED Floodlight, 100W, 5000K, 15839L, 120-277V, Bronze Finish

Item #: 1149241

Cat #: PIPXL100SF/D10/PCU

UPC: 019813565972

Sign In or Register to view pricing and more.
Documents & Guides
LED Floodlight, Ultra-High Efficiency, 100 Watt, 5000K, 15839 Lumen, 120-277 Volt, Bronze Finish, 0-10V Dimming, 120-277V Button Photocell

Overview

LED Floodlight, Ultra-High Efficiency, 100 Watt, 5000K, 15839 Lumen, 120-277 Volt, Bronze Finish, 0-10V Dimming, 120-277V Button Photocell
Also known as: 019813565972, PIPXL100SF/D10/PCU

Specifications

Color Temperature: 5000 (Bright White)
Wattage: 100
Mounting: Slipfitter
Color: Bronze
Light Technology: LED
Dimmable: Yes
Lumens: 15839
Color Temperature: 5000 (Bright White)
Mounting: Slipfitter
Light Technology: LED
Lumens: 15839
Wattage: 100
Color: Bronze
Dimmable: Yes