LED Fixture, Wet Location, 4', 37.8 Watt, 6000 Lumen, 4000K

Item #: 1149260

Cat #: EMS-L48-6000LM-IMAFD-MD-MVOLT-GZ10-40K-9

UPC:

to view pricing and more.
Documents & Guides
LED Linear Fixture, Enclosed and Gasketed, 4 Foot, 37.8 Watt, 6000 Lumen, 4000K, 90 CRI, 120-277 Volt, Dimmable, Acrylic Deep Frosted Lens, Medium Distribution, Model # EMS-L48-6000LM-IMAFD-MD-MVOLT-GZ10-40K-90CRI-DL-WFL

Overview

LED Linear Fixture, Enclosed and Gasketed, 4 Foot, 37.8 Watt, 6000 Lumen, 4000K, 90 CRI, 120-277 Volt, Dimmable, Acrylic Deep Frosted Lens, Medium Distribution, Model # EMS-L48-6000LM-IMAFD-MD-MVOLT-GZ10-40K-90CRI-DL-WFL
Also known as: EMS-L48-6000LM-IMAFD-MD-MVOLT-GZ10-40K-9

Specifications

Color Temperature: 4000 (Cool White)
Length: 4 ft, 48 in
Lumens: 6000
Wattage: 37.800
Light Technology: LED
Dimmable: Yes
Volts AC Range: 120 - 277
Color Temperature: 4000 (Cool White)
Lumens: 6000
Light Technology: LED
Volts AC Range: 120 - 277
Length: 4 ft, 48 in
Wattage: 37.800
Dimmable: Yes