Drive, 248A, 200HP Normal Duty, 480VAC, 3-Ph, No HIM, Open Type

Item #: 1149350

Cat #: 20G1AND248JA0NNNNN

UPC: 889508554686

to view pricing and more.
Drive, PowerFlex 755, with Embedded Ethernet/IP, Air Cooled, AC Input with Precharge, No DC Terminals, Open Type, 248 Amps, 200 Horse Power Normal Duty, 150 Horse Power Heavy Duty, 480 Volt AC, 3-Phase, Frame 6, Filtered, CM Jumper Installed, DB Transistor, Blank (No HIM)

Overview

Drive, PowerFlex 755, with Embedded Ethernet/IP, Air Cooled, AC Input with Precharge, No DC Terminals, Open Type, 248 Amps, 200 Horse Power Normal Duty, 150 Horse Power Heavy Duty, 480 Volt AC, 3-Phase, Frame 6, Filtered, CM Jumper Installed, DB Transistor, Blank (No HIM)

Our PowerFlex® 755 AC Drives provide ease of use, application flexibility, and high performance. They include multiple control and hardware options, as well as optional embedded safety features. These drives are well-suited for a wide variety of motor control applications including pumps, fans, and conveyors. With Integrated Motion on EtherNet/IP™, you can place these drives on the same network as Kinetix® drives. A Dual-port EtherNet/IP™ Option Module supports ring, linear, and star topologies, as well as Device Level Ring (DLR) functionality for fault tolerant connectivity and high drive availability.

Also known as: 889508554686, 20G1AND248JA0NNNNN

Specifications

Phase: 3
Type: AC Drive, General Purpose
Amps: 248
Horsepower: 150, 200
Size: Frame 6
Phase: 3
Amps: 248
Size: Frame 6
Type: AC Drive, General Purpose
Horsepower: 150, 200