BREAKER ED 2P 45A 480VAC 18KA LUGS

Item #: 1149364

Cat #: ED42B045L

UPC: 783643083813

Sign In or Register to view pricing and more.
Documents & Guides
BREAKER ED 2P 45A 480VAC 18KA LUGS

Overview

BREAKER ED 2P 45A 480VAC 18KA LUGS
Also known as: 783643083813, ED42B045L

Specifications

Mounting: Panel
Volts AC: 480
Poles: 2
Amps: 45
Mounting: Panel
Poles: 2
Volts AC: 480
Amps: 45