Adapter Plate, 1-Gang, Horizontal, Non-Metallic, White

Item #: 11494

Cat #: DBVR141

UPC: 018997143792

to view pricing and more.
Documents & Guides
Weatherproof In-Use Box, 1-Gang, Recessed, Horizontal, Clear, Includes: Installed Bug Plug, Siding Profile Adapter Plate, (1) Standard Duplex, (1) Standard GFCI Face Plate, (2) Sets Installation Screws, (1) NM Cable Connector, and (2) Rolls of Caulk, Non-Metallic

Overview

Weatherproof In-Use Box, 1-Gang, Recessed, Horizontal, Clear, Includes: Installed Bug Plug, Siding Profile Adapter Plate, (1) Standard Duplex, (1) Standard GFCI Face Plate, (2) Sets Installation Screws, (1) NM Cable Connector, and (2) Rolls of Caulk, Non-Metallic

Arlington's IN BOX series provides everything installers need for weatherproof-in-use siding applications and, can be used in new stucco, textured surfaces, and rigid siding applications for new and old work projects.

Also known as: 018997143792, DBVR141

Specifications

Material: Plastic
Gangs: 1
Mounting: Horizontal
Color: White/Clear
Material: Plastic
Mounting: Horizontal
Gangs: 1
Color: White/Clear