Wallplate, 2-Gang, Duplex/Decorator, Nylon, Light Almond

Item #: 114945

Cat #: TP826-LA

UPC: 785007276015

to view pricing and more.
Wall Plate, 2-Gang, Combination, Decorator/Duplex, Nylon, DeviceMount, Light Almond.

Overview

Wall Plate, 2-Gang, Combination, Decorator/Duplex, Nylon, DeviceMount, Light Almond.
Also known as: 785007276015, TP826-LA

Specifications

Type: Combination Plate, Wallplate, GFCI, Duplex, Decorator
Color: Light Almond
Gangs: 2
Mounting: Device
Size: Standard
Material: Nylon
Type: Combination Plate, Wallplate, GFCI, Duplex, Decorator
Gangs: 2
Size: Standard
Color: Light Almond
Mounting: Device
Material: Nylon