Sustainable

1-Light Outdoor Wall Lantern, 9.5W LED, 120V, Black Finish

Item #: 1149554
Cat #: 84049EN3-12
UPC: 785652048005
Sign In or Register to view pricing and more.
Documents & Guides
One Light Outdoor Wall Lantern, 9.5 Watt LED Lamp Included, 3000K, A19, 120 Volt, Black Finish, Swirled Marbleize Glass, Safety Listed for Wet Location

Overview

One Light Outdoor Wall Lantern, 9.5 Watt LED Lamp Included, 3000K, A19, 120 Volt, Black Finish, Swirled Marbleize Glass, Safety Listed for Wet Location
One Light LED Outdoor Wall Fixture in Black Finish with Swirled Marbleized Glass
Also known as: 785652048005, 84049EN3-12

Specifications

Material: Die Cast Aluminum
Color Temperature: 3000 (Warm White)
Base: Medium Screw (E26)
Volts AC: 120
Lumens: 800
Color: Black
Mounting: Wall
Light Technology: LED
Wattage: 9.500
Material: Die Cast Aluminum
Base: Medium Screw (E26)
Lumens: 800
Mounting: Wall
Wattage: 9.500
Color Temperature: 3000 (Warm White)
Volts AC: 120
Color: Black
Light Technology: LED

Customer Reviews

No reviews for this product
(0)