25A, 250V DC, Ceramic Fuses

Item #: 1149638

Cat #: 0314025.MXP

UPC: 079458924183

to view pricing and more.
Documents & Guides
25 Amp, 125V AC, 314 Series, Ceramic Body Fuses, Fast Acting

Overview

25 Amp, 125V AC, 314 Series, Ceramic Body Fuses, Fast Acting

The 3AB Fast-Acting Fuse with ceramic body construction permits higher interrupting ratings and voltage ratings. Ideal for applications where high current loads are expected. Features: In accordance with UL Standard 248-14; Available in cartridge and axial lead format and with various forming dimensions; RoHS compliant and Lead-free.

Also known as: 079458924183, 0314025.MXP

Specifications

Material: Ceramic
Speed: Fast Acting
Type: Fuse, Electronic
Standards: California Proposition 65
Material: Ceramic
Type: Fuse, Electronic
Speed: Fast Acting
Standards: California Proposition 65