Media Converter, Multi-Mode Fiber, 10-30VDC, 200mA, 3 Port

Item #: 114964

Cat #: 1002MC-SX

UPC:

to view pricing and more.
Documents & Guides
Media Converter, Multi-Mode Fiber, 10 - 30 Volt DC, 200 mA, 3 Port

Overview

Media Converter, Multi-Mode Fiber, 10 - 30 Volt DC, 200 mA, 3 Port
Also known as: 1002MC-SX

Specifications

Amps: 0.200
Mounting: DIN Rail
Type: Media Converter
Volts DC Range: 10 - 30
Amps: 0.200
Type: Media Converter
Mounting: DIN Rail
Volts DC Range: 10 - 30