RELAY,TIMING 24V

Item #: 114969

Cat #: 700-HV32CCU24

UPC: 781180459917

to view pricing and more.
Documents & Guides
AB 700-HV32CCU24 RELAY,TIMING 24V

Overview

AB 700-HV32CCU24 RELAY,TIMING 24V
Also known as: 781180459917, 700-HV32CCU24

Specifications

Volts DC Control: 24
Poles: 2
Volts AC Control: 24
Type: Relay, Timing, Repeat Cycle
Mounting: Socket
Base: 8-Pin
Range: 1 - 100 min
Volts DC Control: 24
Volts AC Control: 24
Mounting: Socket
Range: 1 - 100 min
Poles: 2
Type: Relay, Timing, Repeat Cycle
Base: 8-Pin