Digital Dimmer, Maestro, Eggshell

Item #: 114985
Cat #: MSC-600M-ES
UPC:
Sign In or Register to view pricing and more.
Maestro Digital Dimmer, 600W, 120V, Single-Pole, Multi-Location, Incandescent/Halogen, Color: Eggshell.

Overview

Maestro Digital Dimmer, 600W, 120V, Single-Pole, Multi-Location, Incandescent/Halogen, Color: Eggshell.
The Maestro dimmer provides an easy-to-operate tap switch that turns lights on/off to your favorite light level. Use the rocker dimmer to adjust lights manually. The delayed fade-to-off feature gives you 10-60 seconds to leave the room. Combine with Maestro companion dimmers to control a single light from up to 10 locations. Maestro offers a full range of designer light controls, fan controls, sensors and timers that allow you to adjust your lights and fans from anywhere in the room and even outside your home.
Also known as: MSC-600M-ES

Specifications

Wattage: 600
Volts AC: 120
Family / Style: Maestro
Poles: 1
Color: Eggshell
Mounting: Knuckle
Type: Decora, Multi-Location
Dimmable: Yes
Light Technology: Halogen
Wattage: 600
Family / Style: Maestro
Color: Eggshell
Type: Decora, Multi-Location
Light Technology: Halogen
Volts AC: 120
Poles: 1
Mounting: Knuckle
Dimmable: Yes

Customer Reviews

No reviews for this product
(0)